Diamond Turning Insert, Diamond, 2, CCGT, .2, Carbide

  • Mfr # 6955640
  • Zoro # G4851100
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.50.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955640
Zoro #
G4851100
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT060201-FN2 WNN10
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Relief Angle
7 Degrees
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
ANSI Number
CCGT2(1.5)0.2-FN2 WNN10
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Stainless (M) Compatibility
Yes
No. of Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
ANSI Code
CCGT2(1.5)0.2-FN2 WNN10
Manufacturer Grade
WNN10
Shape
Rhombic
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Measurement System
Fractional Inch
Included Angle
80 Degrees
Finish - Machining
TiAlN
Cutting Application
Turning
Material - Machining
Carbide
Clearance Angle
7 Degrees
Primary Material Application ISO Code
N
Chip-Breaker Code
FN2
Material
Carbide

Dimensions

Insert Size
21.50.2
Corner Radius
0.0040 in
Mounting Hole Dia.
0.110"
Nose Radius
0.004"
Insert Thickness
0.0940"
Thickness
3/32 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 1/4 in, TiAlN, ANSI Code CCGT2(1.5)0.2-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.