Shop WALTER

Diamond Turning Insert, Diamond, 3, CCGT, .2, Carbide

  • Mfr # 6955643
  • Zoro # G4871023

product price: 
$
24.69
/ea
Sold in multiples of 10 for $246.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.50.2
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955643
Zoro #
G4871023
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T301-FN2 WNN10
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
CCGT3(2.5)0.2-FN2 WNN10
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Coating
Uncoated
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
ANSI Code
CCGT3(2.5)0.2-FN2 WNN10
Manufacturer Grade
WNN10
Shape
Rhombic
Primary Material Application ISO Code
N
Included Angle
80 Degrees
Measurement System
Fractional Inch
Cutting Application
Turning
Finish - Machining
TiAlN
Chip-Breaker Code
FN2
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material
Carbide

Dimensions

Insert Size
32.50.2
Corner Radius
0.0040 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.004"
Thickness
5/32 in
Cutting Edge Length
9.67mm
Depth of Cut
0.10 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 3/8 in, TiAlN, ANSI Code CCGT3(2.5)0.2-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.