Triangle Turning Insert, Triangle, 1/4 in, TCMT, 0.8 mm, Carbide

  • Mfr # 6733998
  • Zoro # G7939261
product price: 
$
15.49
/ea
Sold in multiples of 10 for $154.90

Key Features

Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6733998
Zoro #
G7939261
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.52
Corner Radius
0.8 mm
Insert Thickness
0.0940"
Nose Radius
0.0310"
Mounting Hole Dia.
0.110"
Depth of Cut
0.50 mm to 2.00 mm
Cutting Edge Length
11 mm
Thickness
2.38 mm
Through Hole Inside Dia.
2.8 mm

Details

Item
Triangle Turning Insert
Insert Shape
Triangle
Insert Style
TCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
TCMT110208-FK6 WKK20S
ANSI Number
TCMT3(2.5)1
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
CVD
Relief Angle
7 Degrees
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
3
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Code
TCMT2(1.5)2-FK6 WKK20S
Manufacturer Grade
WKK20S
Primary Material Application ISO Code
K
Measurement System
Metric
Coating Process
CVD
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiCN+Al2O3+TiCN
Number of Cutting Edges
3
Chip-Breaker Code
FK6
Cutting Application
Turning
Material - Machining
Carbide
Primary Material Application
Cast Iron
Clearance Angle
7 Degrees
Included Angle
60 Degrees
Shape
Triangle
Material
Carbide

Description

Triangle Turning Insert, Chip-Breaker Code FK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews