Shop WALTER

Diamond Turning Insert, Diamond, 2, CCGT, 2, PCD

  • Mfr # 6674533
  • Zoro # G4813687

product price: 
$
101.99
/ea
Sold in multiples of 2 for $203.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674533
Zoro #
G4813687
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT060208FS-1
Cutting Direction
Neutral
Mounting Style
Screw
No. of Edges
1
Cast Iron (K) Compatibility
No
Coating
Uncoated
ANSI Number
CCGT2(1.5)2FS-1 WDN10
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
For Use With
Toolholders, Boring Bars
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Polycrystalline Diamond
Measurement System
Fractional Inch
Clearance Angle
7 Degrees
Chip-Breaker Code
FS-1
Manufacturer Grade
WDN10
Number of Cutting Edges
1
Included Angle
80 Degrees
Primary Material Application ISO Code
N
Cutting Application
Turning
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
CCGT2(1.5)2FS-1
Material
PCD

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Depth of Cut
0.10 to 3.00mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in, ANSI Code CCGT2(1.5)2FS-1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.