Diamond Turning Insert, Diamond, 3, CCGT, 2, PCD

  • Mfr # 6674535
  • Zoro # G4785949
product price: 
$
110.99
/ea
Sold in multiples of 2 for $221.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674535
Zoro #
G4785949
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T308FS-1
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N)
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
No. of Edges
1
ANSI Number
CCGT3(2.5)2FS-1 WDN10
Cutting Direction
Neutral
Coating
Uncoated
Relief Angle
7 Degrees
Included Angle
80 Degrees
Manufacturer Grade
WDN10
ANSI Code
CCGT3(2.5)2FS-1
Primary Material Application ISO Code
N
Chip-Breaker Code
FS-1
Material - Machining
Polycrystalline Diamond
Number of Cutting Edges
1
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Shape
Rhombic
Clearance Angle
7 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Material
PCD

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Insert Thickness
0.1560"
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Depth of Cut
0.10 to 3.50mm
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in, ANSI Code CCGT3(2.5)2FS-1, Clearance Angle 7 Degrees

Ratings & reviews