Diamond Turning Insert, Diamond, 2, CCGT, .5, Carbide

  • Mfr # 6876621
  • Zoro # G7915656
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6876621
Zoro #
G7915656
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCGT060202-MN2 WSM01
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CCGT3(2.5)0.5
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Coating
PVD
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Material - Machining
Carbide
Shape
Rhombic
Primary Material Application ISO Code
M, S
Chip-Breaker Code
MN2
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
CCGT2(1.5)0.5-MN2 WSM01
Manufacturer Grade
WSM01
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0080"
Insert Thickness
0.0940"
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
6.45mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/4 in, TiAlN, ANSI Code CCGT2(1.5)0.5-MN2 WSM01, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews