Shop WALTER

Diamond Turning Insert, Diamond, 3, CCGW, 2, PCD

  • Mfr # 6674540
  • Zoro # G4880482

product price: 
$
160.99
/ea
Sold in multiples of 2 for $321.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6674540
Zoro #
G4880482
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Nose Radius
0.031"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.10 to 9.70mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGW09T308FSL-9
Mounting Style
Screw
Relief Angle
7 Degrees
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Left Hand
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
1
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
CCGW3(2.5)2FSL-9 WDN10
Number of Cutting Edges
1
Chip-Breaker Code
FSL-9
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
80 Degrees
Cutting Application
Turning
Manufacturer Grade
WDN10
Measurement System
Fractional Inch
Material - Machining
Polycrystalline Diamond
ANSI Code
CCGW3(2.5)2FSL-9
Clearance Angle
7 Degrees
Material
PCD

Description

Diamond Turning Insert, Chip-Breaker Code FSL-9, Inscribed Circle 3/8 in, ANSI Code CCGW3(2.5)2FSL-9, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.