Diamond Turning Insert, Diamond, 3, CCGT, .5, Carbide

  • Mfr # 7054037
  • Zoro # G4878330
product price: 
$
29.49
/ea
Sold in multiples of 10 for $294.90

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054037
Zoro #
G4878330
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT09T302-FM2 WSM20S
No. of Edges
2
Steel (P) Compatibility
Yes
Coating
PVD
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
ANSI Number
CCGT3(2.5)0.5-FM2 WSM20S
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Clearance Angle
7 Degrees
Shape
Rhombic
Manufacturer Grade
WSM20S
Included Angle
80 Degrees
Measurement System
Fractional Inch
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
ANSI Code
CCGT3(2.5)0.5-FM2 WSM20S
Material - Machining
Carbide
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Chip-Breaker Code
FM2
Finish - Machining
TiAlN+Al2O3+Al
Material
Carbide

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.008"
Thickness
5/32 in
Cutting Edge Length
9.67mm
Depth of Cut
0.20 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCGT3(2.5)0.5-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews