Shop WALTER

Diamond Turning Insert, Diamond, 2, CCGT, .5, PCD

  • Mfr # 6674532
  • Zoro # G4780662

product price: 
$
103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674532
Zoro #
G4780662
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGT060202FS-1
ANSI Number
CCGT2(1.5)0.5FS-1 WDN10
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Nonferrous (N)
Steel (P) Compatibility
No
No. of Edges
1
Coating
Uncoated
Mounting Style
Screw
Chip-Breaker Code
FS-1
Number of Cutting Edges
1
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Included Angle
80 Degrees
Cutting Application
Turning
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
N
ANSI Code
CCGT2(1.5)0.5FS-1
Material - Machining
Polycrystalline Diamond
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WDN10
Clearance Angle
7 Degrees
Material
PCD

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.008"
Depth of Cut
0.10 to 3.00mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in, ANSI Code CCGT2(1.5)0.5FS-1, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.