Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # 6636304
  • Zoro # G7927346
product price: 
$
27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
332
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6636304
Zoro #
G7927346
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT160408-MM4 WMP20S
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
5 Degrees
Coating
PVD
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
ANSI Number
VBMT222
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Cutting Application
Turning
Included Angle
35 Degrees
Primary Material Application
Stainless Steel, Steel
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
5 Degrees
ANSI Code
VBMT332-MM4 WMP20S
Finish - Machining
TiCN+Al2O3+TiCN
Material - Machining
Carbide
Chip-Breaker Code
MM4
Manufacturer Grade
WMP20S
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
M, P
Material
Carbide

Dimensions

Insert Size
332
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1880"
Thickness
3/16 in
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VBMT332-MM4 WMP20S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews