Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 6318230
  • Zoro # G7933521
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6318230
Zoro #
G7933521
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612-RP5 WKK20S
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
Yes
ANSI Number
DNMG442
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Application
Turning
Manufacturer Grade
WKK20S
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RP5
ANSI Code
DNMG443-RP5 WKK20S
Material - Machining
Carbide
Primary Material Application
Cast Iron
Included Angle
55 Degrees
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application ISO Code
K
Material
Carbide

Dimensions

Insert Size
443
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.0470"
Mounting Hole Dia.
0.203"
Depth of Cut
1.00 to 5.00mm
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code RP5, Inscribed Circle 1/2 in, TiCN+Al2O3+TiCN, ANSI Code DNMG443-RP5 WKK20S, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews