Diamond Turning Insert, Diamond, 2, CCGW, .5, PCD

  • Mfr # 6674407
  • Zoro # G4816283
product price: 
$
98.99
/ea
Sold in multiples of 2 for $197.98

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674407
Zoro #
G4816283
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGW060202FS-1
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Workpiece Compatibility
Nonferrous (N)
ANSI Number
CCGW2(1.5)0.5FS-1 WDN10
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
Uncoated
Mounting Style
Screw
No. of Edges
1
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Polycrystalline Diamond
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
ANSI Code
CCGW2(1.5)0.5FS-1
Number of Cutting Edges
1
Primary Material Application ISO Code
N
Cutting Application
Turning
Clearance Angle
7 Degrees
Manufacturer Grade
WDN10
Measurement System
Fractional Inch
Chip-Breaker Code
FS-1
Shape
Rhombic
Included Angle
80 Degrees
Material
PCD

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Insert Thickness
0.0940"
Nose Radius
0.008"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Depth of Cut
0.10 to 3.00mm
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in, ANSI Code CCGW2(1.5)0.5FS-1, Clearance Angle 7 Degrees

Ratings & reviews