Diamond Turning Insert, Diamond, 3, CCGW, .5, PCD

  • Mfr # 6674469
  • Zoro # G4764039
product price: 
$
99.49
/ea
Sold in multiples of 2 for $198.98

Key Features

Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6674469
Zoro #
G4764039
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCGW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
CCGW09T302FS-1
Super Alloy (S) Compatibility
No
Coating
Uncoated
No. of Edges
1
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
Yes
ANSI Number
CCMT3(2.5)0.5FS-1 WDN10
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N)
Cutting Direction
Neutral
Cutting Application
Turning
Included Angle
80 Degrees
Measurement System
Fractional Inch
ANSI Code
CCMT3(2.5)0.5FS-1
Clearance Angle
7 Degrees
Primary Material Application ISO Code
N
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
WDN10
Material - Machining
Polycrystalline Diamond
Number of Cutting Edges
1
Chip-Breaker Code
FS-1
Material
PCD

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Nose Radius
0.008"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Thickness
5/32 in
Cutting Edge Length
9.67mm
Depth of Cut
0.10 to 3.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 3/8 in, ANSI Code CCMT3(2.5)0.5FS-1, Clearance Angle 7 Degrees

Ratings & reviews