Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide

  • Mfr # 5025582
  • Zoro # G7801166

product price: 
$
29.29
/ea
Sold in multiples of 10 for $292.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5025582
Zoro #
G7801166
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT11T302-PM2
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Coating
PVD
No. of Edges
2
Mounting Style
Screw Clamp
Workpiece Compatibility
Nonferrous (N)
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
DCGT3(2.5).5-PM2
For Use With
Series A12S-SDUCR 3, SDJCL 12 3B, SDJCL 16 3D, SDJCR 12 3B, SDJCR 16 3D, A16T-SDQCL 3, A16T-SDQCR 3, A16T-SDUCL 3, A16T-SDUCR 3, A20T-SDUCL 3-X, A20T-SDUCR 3-X, A12S-SDQCL 3, A12S-SDQCR 3, A12S-SDUCL 3
Number of Cutting Edges
2
Cutting Application
Turning
Chip-Breaker Code
PM2
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Measurement System
Fractional Inch
Included Angle
55 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
WXN10
Primary Material Application ISO Code
N
ANSI Code
DCGT3(2.5)0.5-PM2
Clearance Angle
7 Degrees
Finish - Machining
TiCN+
Material
Carbide
Application
Medium
Style
DCGT

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Nose Radius
0.0078"
Insert Thickness
0.1562"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code PM2, Inscribed Circle 3/8 in, TiCN+, ANSI Code DCGT3(2.5)0.5-PM2, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.