Shop WALTER

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 6422291

  • Zoro # G7916128


product price:  $12.45
/ea
Sold in multiples of 10 for $124.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6422291
Zoro #
G7916128
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.51
Corner Radius
1
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Cutting Edge Length
6.45mm
Depth of Cut
0.40 to 2.00mm
Thickness
1.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
2
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT060204-MP4 WPP20S
Super Alloy (S) Compatibility
No
Coating
CVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Relief Angle
7 Degrees
ANSI Number
CCMT431
Cast Iron (K) Compatibility
Yes
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Primary Material Application
Steel
Manufacturer Grade
WPP20S
Primary Material Application ISO Code
P
Material - Machining
Carbide
ANSI Code
CCMT2(1.5)1-MP4 WPP20S
Measurement System
Fractional Inch
Included Angle
80 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
MP4
Shape
Rhombic
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiCN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code MP4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMT2(1.5)1-MP4 WPP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.