Shop WALTER

Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 6463374
  • Zoro # G7916058

product price: 
$
14.59
/ea
Sold in multiples of 10 for $145.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6463374
Zoro #
G7916058
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT060204-FM4 WMP20S
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
ANSI Number
CCMT2(1.5)0.5
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Number of Cutting Edges
2
Shape
Rhombic
Primary Material Application
Stainless Steel, Steel
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Manufacturer Grade
WMP20S
Primary Material Application ISO Code
M, P
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Included Angle
80 Degrees
Clearance Angle
7 Degrees
ANSI Code
CCMT2(1.5)1-FM4 WMP20S
Chip-Breaker Code
FM4
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.110"
Nose Radius
0.0160"
Insert Thickness
0.0940"
Thickness
3/32 in
Cutting Edge Length
6.45mm
Depth of Cut
0.10 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMT2(1.5)1-FM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.