Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNGA, 2, Ceramic

  • Mfr # 2952533
  • Zoro # G2908987

product price: 
$
21.95
/ea
Sold in multiples of 10 for $219.50

Key Features

Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2952533
Zoro #
G2908987
UPC #
-
Country of Origin
Mexico
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNGA
Inscribed Circle
1/2 in
Chip-Breaker
No
Grade
CW2015
Insert Material
Ceramic
Insert Application
Medium
Rake
Negative
ISO Number
DNGA150408T02020
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
No
Workpiece Compatibility
Cast Iron (K)
Stainless (M) Compatibility
No
No. of Edges
4
ANSI Number
DNGA432T0820
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Coating
Uncoated
Cutting Application
Turning
Number of Cutting Edges
4
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Primary Material Application ISO Code
H, K
Manufacturer Grade
CW2015
Material - Machining
Ceramic
Shape
Rhombic
Material Grade - Machining
Alumina Ceramic
Included Angle
55 Degrees
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron, Hardened Steel
Cutting Edge
Chamfered
ANSI Code
DNGA432T0820
Material
Ceramic
Style
DNGA
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
15.50mm
Thickness
3/16 in

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNGA432T0820, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.