Diamond Turning Insert, Diamond, 2, CCMT, 1, Carbide

  • Mfr # 7054172
  • Zoro # G4799982
product price: 
$
15.35
/ea
Sold in multiples of 10 for $153.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054172
Zoro #
G4799982
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT060204-MM4 WSM30S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
PVD
Relief Angle
7 Degrees
Mounting Style
Screw
ANSI Number
CCMT2(1.5)1-MM4 WSM30S
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
2
Hardened (H) Compatibility
No
Manufacturer Grade
WSM30S
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Shape
Rhombic
Number of Cutting Edges
2
Measurement System
Fractional Inch
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
ANSI Code
CCMT2(1.5)1-MM4 WSM30S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Chip-Breaker Code
MM4
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Cutting Edge Length
6.45mm
Thickness
3/32 in
Depth of Cut
0.40 to 2.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CCMT2(1.5)1-MM4 WSM30S, Clearance Angle 7 Degrees

Ratings & reviews