Shop WALTER

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 7054133
  • Zoro # G4823581

product price: 
$
17.75
/ea
Sold in multiples of 10 for $177.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054133
Zoro #
G4823581
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304-FM6 WSM20S
Mounting Style
Screw
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
2
ANSI Number
CCMT3(2.5)1-FM6 WSM20S
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Measurement System
Fractional Inch
Included Angle
80 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM20S
ANSI Code
CCMT3(2.5)1-FM6 WSM20S
Shape
Rhombic
Material - Machining
Carbide
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Chip-Breaker Code
FM6
Cutting Application
Turning
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.016"
Cutting Edge Length
9.67mm
Depth of Cut
0.30 to 2.00mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCMT3(2.5)1-FM6 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.