Shop WALTER

Diamond Turning Insert, Diamond, 3, CCMT, 1, Carbide

  • Mfr # 7054093
  • Zoro # G4768482

product price: 
$
17.49
/ea
Sold in multiples of 10 for $174.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054093
Zoro #
G4768482
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T304-PF WSM20S
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Coating
PVD
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT3(2.5)1-PF WSM20S
Cutting Direction
Neutral
Mounting Style
Screw
No. of Edges
2
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Chip-Breaker Code
PF
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Wiper Insert
Yes
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
CCMT3(2.5)1-PF WSM20S
Material - Machining
Carbide
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
2
Manufacturer Grade
WSM20S
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Cutting Edge Length
9.67mm
Thickness
5/32 in
Depth of Cut
0.30 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code PF, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCMT3(2.5)1-PF WSM20S, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.