Diamond Turning Insert, Diamond, 2, CCMT, 2, Carbide

  • Mfr # 6839093
  • Zoro # G7916609
product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839093
Zoro #
G7916609
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT060208-RM4 WSM10S
No. of Edges
2
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
ANSI Number
CCMT2(1.5)1
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Coating
CVD
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Mounting Style
Screw
Chip-Breaker Code
RM4
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Included Angle
80 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
ANSI Code
CCMT2(1.5)2-RM4 WSM10S
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM10S
Clearance Angle
7 Degrees
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Cutting Edge Length
6.45mm
Depth of Cut
0.60 to 2.50mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code CCMT2(1.5)2-RM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews