Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 6449158
  • Zoro # G7917519
product price: 
$
15.55
/ea
Sold in multiples of 10 for $155.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6449158
Zoro #
G7917519
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Thickness
5/32 in
Cutting Edge Length
9.67mm
Depth of Cut
0.60 to 4.00mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WPP20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT09T308-RP4 WPP20S
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Coating
CVD
No. of Edges
2
Mounting Style
Screw
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
7 Degrees
Workpiece Compatibility
Cast Iron (K), Hardened (H)
ANSI Number
CCMT3(2.5)2
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Shape
Rhombic
Cutting Application
Turning
Manufacturer Grade
WPP20S
Measurement System
Fractional Inch
Chip-Breaker Code
RP4
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Steel
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
ANSI Code
CCMT3(2.5)2-RP4 WPP20S
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RP4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code CCMT3(2.5)2-RP4 WPP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews