Shop WALTER

Diamond Turning Insert, Diamond, 2, CCMW, .5, Carbide

  • Mfr # 6651468
  • Zoro # G7918200

product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651468
Zoro #
G7918200
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMW
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMW060202-RK6 WKK20S
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Mounting Style
Screw
No. of Edges
2
ANSI Number
CCMW3(2.5)1
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
CVD
Steel (P) Compatibility
Yes
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
RK6
Cutting Application
Turning
Shape
Rhombic
Primary Material Application
Cast Iron
ANSI Code
CCMW2(1.5)0.5-RK6 WKK20S
Primary Material Application ISO Code
K
Manufacturer Grade
WKK20S
Included Angle
80 Degrees
Material - Machining
Carbide
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
2
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Mounting Hole Dia.
0.217"
Insert Thickness
0.0940"
Nose Radius
0.0080"
Cutting Edge Length
6.45mm
Thickness
3/32 in
Depth of Cut
0.20 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code RK6, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code CCMW2(1.5)0.5-RK6 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.