Square Turning Insert, Square, 3, SCGW, 1, PCD

  • Mfr # 6674549
  • Zoro # G4854007
product price: 
$
160.99
/ea
Sold in multiples of 2 for $321.98
Free Shipping & Returns

Key Features

Insert Shape
Square
Insert Style
SCGW
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6674549
Zoro #
G4854007
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Thickness
5/32 in
Depth of Cut
0.10 to 9.50mm
Cutting Edge Length
9.53mm

Details

Item
Square Turning Insert
Insert Shape
Square
Insert Style
SCGW
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
SCGW09T304FS-9
Cutting Direction
Neutral
Mounting Style
Screw
No. of Edges
1
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
SCGW3(2.5)1FS-9 WDN10
Coating
Uncoated
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Polycrystalline Diamond
Manufacturer Grade
WDN10
Shape
Square
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Primary Material Application ISO Code
N
Number of Cutting Edges
1
ANSI Code
SCGW3(2.5)1FS-9
Clearance Angle
7 Degrees
Chip-Breaker Code
FS-9
Cutting Application
Turning
Included Angle
90 Degrees
Measurement System
Fractional Inch
Material
PCD

Description

Square Turning Insert, Chip-Breaker Code FS-9, Inscribed Circle 3/8 in

Ratings & reviews