Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # 6839100
  • Zoro # G7917397
product price: 
$
17.75
/ea
Sold in multiples of 10 for $177.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839100
Zoro #
G7917397
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
CCMT09T308-RM4 WSM20S
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CCMT2(1.5)1
Coating
PVD
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Stainless (M) Compatibility
Yes
No. of Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Chip-Breaker Code
RM4
Shape
Rhombic
Cutting Application
Turning
Manufacturer Grade
WSM20S
ANSI Code
CCMT3(2.5)2-RM4 WSM20S
Included Angle
80 Degrees
Clearance Angle
7 Degrees
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Nose Radius
0.0310"
Insert Thickness
0.1560"
Depth of Cut
0.60 to 4.00mm
Cutting Edge Length
9.67mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code CCMT3(2.5)2-RM4 WSM20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews