Diamond Turning Insert, Diamond, 2, CPGT, .5, Carbide

  • Mfr # 7021250
  • Zoro # G7920547
product price: 
$
26.39
/ea
Sold in multiples of 10 for $263.90

Key Features

Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7021250
Zoro #
G7920547
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM01
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPGT060202-MM4 WSM01
For Use With
Toolholders, Boring Bars
No. of Edges
2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
ANSI Number
CPGT2(1.5)1
Coating
PVD
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
ANSI Code
CPGT2(1.5)0.5-MM4 WSM01
Number of Cutting Edges
2
Chip-Breaker Code
MM4
Material - Machining
Carbide
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Shape
Rhombic
Primary Material Application ISO Code
M, S
Primary Material Application
Nickel, Stainless Steel, Titanium
Finish - Machining
TiAlN
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WSM01
Measurement System
Fractional Inch
Material
Carbide

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Insert Thickness
0.0940"
Nose Radius
0.0080"
Mounting Hole Dia.
0.110"
Depth of Cut
0.20 to 2.00mm
Thickness
3/32 in
Cutting Edge Length
6.45mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN, ANSI Code CPGT2(1.5)0.5-MM4 WSM01, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews