Diamond Turning Insert, Diamond, 2, DCGT, 2, PCD

  • Mfr # 6674546
  • Zoro # G4858852
product price: 
$
100.99
/ea
Sold in multiples of 2 for $201.98
Free Shipping & Returns

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6674546
Zoro #
G4858852
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Depth of Cut
0.10 to 3.00mm
Thickness
3/32 in
Cutting Edge Length
7.75mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WDN10
Insert Material
PCD
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT070208FS-1
No. of Edges
1
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Coating
Uncoated
Cast Iron (K) Compatibility
No
ANSI Number
DCGT2(1.5)2FS-M1 WDN10
Relief Angle
7 Degrees
Mounting Style
Screw
Workpiece Compatibility
Nonferrous (N)
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Chip-Breaker Code
FS-1
Manufacturer Grade
WDN10
Measurement System
Fractional Inch
ANSI Code
DCGT2(1.5)2FS-M1
Primary Material Application ISO Code
N
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Clearance Angle
7 Degrees
Material - Machining
Polycrystalline Diamond
Number of Cutting Edges
1
Included Angle
55 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Shape
Rhombic
Material
PCD

Description

Diamond Turning Insert, Chip-Breaker Code FS-1, Inscribed Circle 1/4 in, ANSI Code DCGT2(1.5)2FS-M1, Clearance Angle 7 Degrees

Ratings & reviews