Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # 7251952
  • Zoro # G4833488
product price: 
$
24.79
/ea
Sold in multiples of 10 for $247.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
442
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7251952
Zoro #
G4833488
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150608-MM5 WSM30S
Relief Angle
0 Degrees
ANSI Number
DNMG442-MM5 WSM30S
Coating
PVD
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Manufacturer Grade
WSM30S
ANSI Code
DNMG442-MM5 WSM30S
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Code
MM5
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Measurement System
Fractional Inch
Included Angle
55 Degrees
Shape
Rhombic
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Material
Carbide

Dimensions

Insert Size
442
Corner Radius
1/32 in
Insert Thickness
0.2500"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Depth of Cut
0.80 to 3.00mm
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code DNMG442-MM5 WSM30S, Clearance Angle 0 Degrees

Ratings & reviews