Diamond Turning Insert, Diamond, 2, DCGT, 1, Carbide

  • Mfr # 6955704
  • Zoro # G4823408
product price: 
$
20.39
/ea
Sold in multiples of 10 for $203.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955704
Zoro #
G4823408
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT070204-MN2 WNN10
Coating
Uncoated
Hardened (H) Compatibility
No
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
DCGT2(1.5)1-MN2 WNN10
Mounting Style
Screw
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Neutral
Cutting Application
Turning
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Finish - Machining
TiAlN
Manufacturer Grade
WNN10
Number of Cutting Edges
2
Material - Machining
Carbide
Clearance Angle
7 Degrees
Shape
Rhombic
ANSI Code
DCGT2(1.5)1-MN2 WNN10
Chip-Breaker Code
MN2
Measurement System
Fractional Inch
Included Angle
55 Degrees
Material
Carbide

Dimensions

Insert Size
21.51
Corner Radius
1/64 in
Insert Thickness
0.0940"
Nose Radius
0.016"
Mounting Hole Dia.
0.110"
Thickness
3/32 in
Depth of Cut
0.60 to 2.50mm
Cutting Edge Length
7.75mm

Description

Diamond Turning Insert, Chip-Breaker Code MN2, Inscribed Circle 1/4 in, TiAlN, ANSI Code DCGT2(1.5)1-MN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews