Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide

  • Mfr # 6955654
  • Zoro # G4813282
product price: 
$
25.29
/ea
Sold in multiples of 10 for $252.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6955654
Zoro #
G4813282
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WNN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT11T304-FN2 WNN10
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
Coating
Uncoated
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
DCGT3(2.5)1-FN2 WNN10
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
FN2
Shape
Rhombic
Measurement System
Fractional Inch
Finish - Machining
TiAlN
Included Angle
55 Degrees
Number of Cutting Edges
2
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Clearance Angle
7 Degrees
Manufacturer Grade
WNN10
Cutting Application
Turning
ANSI Code
DCGT3(2.5)1-FN2 WNN10
Primary Material Application ISO Code
N
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Nose Radius
0.016"
Mounting Hole Dia.
0.173"
Depth of Cut
0.20 to 2.50mm
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code FN2, Inscribed Circle 3/8 in, TiAlN, ANSI Code DCGT3(2.5)1-FN2 WNN10, Clearance Angle 7 Degrees

Ratings & reviews