Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide

  • Mfr # 7054059
  • Zoro # G4779061

product price: 
$
25.89
/ea
Sold in multiples of 10 for $258.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054059
Zoro #
G4779061
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT11T304-FM2 WSM10S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Screw
No. of Edges
2
Coating
PVD
ANSI Number
DCGT3(2.5)1-FM2 WSM10S
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Manufacturer Grade
WSM10S
Finish - Machining
TiAlN+Al2O3+Al
Clearance Angle
7 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Included Angle
55 Degrees
Cutting Application
Turning
Chip-Breaker Code
FM2
Material - Machining
Carbide
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
2
ANSI Code
DCGT3(2.5)1-FM2 WSM10S
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Depth of Cut
0.20 to 2.50mm
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DCGT3(2.5)1-FM2 WSM10S, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.