Diamond Turning Insert, Diamond, 3, DCGT, 1, Carbide

  • Mfr # 7054060
  • Zoro # G4863262
product price: 
$
29.69
/ea
Sold in multiples of 10 for $296.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054060
Zoro #
G4863262
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT11T304-FM2 WSM20S
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
ANSI Number
DCGT3(2.5)1-FM2 WSM20S
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
2
Cast Iron (K) Compatibility
No
Coating
PVD
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Mounting Style
Screw
ANSI Code
DCGT3(2.5)1-FM2 WSM20S
Shape
Rhombic
Cutting Application
Turning
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
2
Manufacturer Grade
WSM20S
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Primary Material Application ISO Code
M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
FM2
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Thickness
5/32 in
Cutting Edge Length
11.63mm
Depth of Cut
0.20 to 2.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM2, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code DCGT3(2.5)1-FM2 WSM20S, Clearance Angle 7 Degrees

Ratings & reviews