Diamond Turning Insert, Diamond, 4, CNMG, .5, Carbide

  • Mfr # 7091884
  • Zoro # G4783182
product price: 
$
18.29
/ea
Sold in multiples of 10 for $182.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
430.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7091884
Zoro #
G4783182
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
430.5
Corner Radius
0.0080 in
Insert Thickness
0.1880"
Mounting Hole Dia.
0.203"
Nose Radius
0.008"
Depth of Cut
0.10 to 1.00mm
Thickness
3/16 in
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG120402-FM5 WSM20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
No. of Edges
4
ANSI Number
CNMG4(3)0.5-FM5 WSM20S
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Coating
PVD
ANSI Code
CNMG4(3)0.5-FM5 WSM20S
Primary Material Application ISO Code
M, S
Finish - Machining
TiAlN+Al2O3+Al
Number of Cutting Edges
4
Material - Machining
Carbide
Clearance Angle
0 Degrees
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Code
FM5
Insert Holding Type
Straight Hole
Shape
Rhombic
Manufacturer Grade
WSM20S
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code FM5, Inscribed Circle 1/2 in, TiAlN+Al2O3+Al, ANSI Code CNMG4(3)0.5-FM5 WSM20S, Clearance Angle 0 Degrees

Ratings & reviews