Shop WALTER

Diamond Turning Insert, Diamond, 2, DCGT, .5, Carbide

  • Mfr # 5025580
  • Zoro # G8110067

product price: 
$
24.69
/ea
Sold in multiples of 10 for $246.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Insert Size
21.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5025580
Zoro #
G8110067
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCGT070202-PM2
Relief Angle
7 Degrees
For Use With
Series SDJCL 06 2, SDJCL 08 2, SDJCL 10 2, SDJCL 12 2B, SDJCR 06 2, SDJCR 08 2, SDJCR 10 2, SDJCR 12 2B, A16T-SDUCL 2-DX, A16T-SDUCR 2-DX, A06M-SDUCL 2, A06M-SDUCL 2-R, A06M-SDUCR 2, A06M-SDUCR 2-R, A08M-SDUCL 2, A08M-SDUCL 2-R, A08M-SDUCR 2
No. of Edges
2
Steel (P) Compatibility
No
Workpiece Compatibility
Nonferrous (N)
Stainless (M) Compatibility
No
Mounting Style
Screw Clamp
Cast Iron (K) Compatibility
No
ANSI Number
DCGT2(1.5)0.5-PM2
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
PVD
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Included Angle
55 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Finish - Machining
TiCN+
ANSI Code
DCGT2(1.5)0.5-PM2
Clearance Angle
7 Degrees
Manufacturer Grade
WXN10
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
PM2
Cutting Application
Turning
Number of Cutting Edges
2
Primary Material Application ISO Code
N
Material
Carbide
Style
DCGT
Application
Medium

Dimensions

Insert Size
21.50.5
Corner Radius
0.0080 in
Nose Radius
0.0078"
Insert Thickness
0.0937"
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PM2, Inscribed Circle 1/4 in, TiCN+, ANSI Code DCGT2(1.5)0.5-PM2, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.