Shop WALTER

Diamond Turning Insert, Diamond, 3, DCGT, .5, Carbide

  • Mfr # 5198005
  • Zoro # G7986772

product price: 
$
27.79
/ea
Sold in multiples of 10 for $277.90

Key Features

Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Insert Size
32.50.5
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5198005
Zoro #
G7986772
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCGT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WXN10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCGT11T302-PF2
Coating
PVD
Mounting Style
Screw Clamp
Relief Angle
7 Degrees
Workpiece Compatibility
Nonferrous (N)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
ANSI Number
DCGT3(2.5)0.5-PF2
For Use With
Series A12S-SDUCR 3, SDJCL 12 3B, SDJCL 16 3D, SDJCR 12 3B, SDJCR 16 3D, A16T-SDQCL 3, A16T-SDQCR 3, A16T-SDUCL 3, A16T-SDUCR 3, A20T-SDUCL 3-X, A20T-SDUCR 3-X, A12S-SDQCL 3, A12S-SDQCR 3, A12S-SDUCL 3
Steel (P) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
Material - Machining
Carbide
ANSI Code
DCGT3(2.5)0.5-PF2
Primary Material Application ISO Code
N
Primary Material Application
Aluminum, Brass, Bronze, Copper, Magnesium
Manufacturer Grade
WXN10
Chip-Breaker Code
PF2
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Finish - Machining
TiCN+
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Shape
Rhombic
Number of Cutting Edges
2
Cutting Application
Turning
Material
Carbide
Style
DCGT
Application
Finishing

Dimensions

Insert Size
32.50.5
Corner Radius
0.0080 in
Nose Radius
0.0078"
Insert Thickness
0.1562"
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code PF2, Inscribed Circle 3/8 in, TiCN+, ANSI Code DCGT3(2.5)0.5-PF2, Clearance Angle 7 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.