Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # 5848640
  • Zoro # G7922227
product price: 
$
20.99
/ea
Sold in multiples of 10 for $209.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.51
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5848640
Zoro #
G7922227
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM10
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T304-PF4 WSM10
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Mounting Style
Screw
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Hardened (H)
No. of Edges
2
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
ANSI Number
DCMT2(1.5)1
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating
PVD
Measurement System
Fractional Inch
ANSI Code
DCMT3(2.5)1-PF4 WSM10
Chip-Breaker Code
PF4
Included Angle
55 Degrees
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Material - Machining
Carbide
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Finish - Machining
TiAlN+Al2O3+ZrN
Manufacturer Grade
WSM10
Primary Material Application
Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
M, S
Material
Carbide

Dimensions

Insert Size
32.51
Corner Radius
1/64 in
Insert Thickness
0.1560"
Mounting Hole Dia.
0.173"
Nose Radius
0.0160"
Cutting Edge Length
11.63mm
Thickness
5/32 in

Description

Diamond Turning Insert, Chip-Breaker Code PF4, Inscribed Circle 3/8 in, TiAlN+Al2O3+ZrN, ANSI Code DCMT3(2.5)1-PF4 WSM10, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.