Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide

  • Mfr # 6484665
  • Zoro # G7921886
product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6484665
Zoro #
G7921886
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
DCMT070208-MK4 WKK20S
Hardened (H) Compatibility
No
ANSI Number
DCMT3(2.5)3
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
CVD
No. of Edges
2
Mounting Style
Screw
Clearance Angle
7 Degrees
ANSI Code
DCMT2(1.5)2-MK4 WKK20S
Finish - Machining
TiCN+Al2O3+TiCN
Chip-Breaker Code
MK4
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Included Angle
55 Degrees
Shape
Rhombic
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Number of Cutting Edges
2
Manufacturer Grade
WKK20S
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.0940"
Mounting Hole Dia.
0.110"
Depth of Cut
0.50 to 2.00mm
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code MK4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code DCMT2(1.5)2-MK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews