Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # 6651086
  • Zoro # G7923091
product price: 
$
18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Insert Size
32.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6651086
Zoro #
G7923091
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WKK20S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
DCMT11T308-RK4 WKK20S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
ANSI Number
DCMT3(2.5)3
Stainless (M) Compatibility
No
Mounting Style
Screw
Cutting Direction
Neutral
Number of Cutting Edges
2
Manufacturer Grade
WKK20S
Cutting Application
Turning
ANSI Code
DCMT3(2.5)2-RK4 WKK20S
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
55 Degrees
Primary Material Application ISO Code
K
Finish - Machining
TiCN+Al2O3+TiCN
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Cast Iron
Material - Machining
Carbide
Clearance Angle
7 Degrees
Chip-Breaker Code
RK4
Material
Carbide

Dimensions

Insert Size
32.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.173"
Insert Thickness
0.1560"
Nose Radius
0.0310"
Depth of Cut
0.60 to 4.00mm
Thickness
5/32 in
Cutting Edge Length
11.63mm

Description

Diamond Turning Insert, Chip-Breaker Code RK4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code DCMT3(2.5)2-RK4 WKK20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews