Shop WALTER

Diamond Turning Insert, Diamond, 2, DCMT, 2, Carbide

  • Mfr # 6917256
  • Zoro # G7921825

product price: 
$
13.29
/ea
Sold in multiples of 10 for $132.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Insert Size
21.52
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917256
Zoro #
G7921825
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT070208-FM4 WSM10S
Workpiece Compatibility
Cast Iron (K), Hardened (H)
Relief Angle
7 Degrees
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
PVD
Mounting Style
Screw
ANSI Number
DCMT2(1.5)0.5
Included Angle
55 Degrees
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Clearance Angle
7 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Shape
Rhombic
ANSI Code
DCMT2(1.5)2-FM4 WSM10S
Primary Material Application ISO Code
M, S
Cutting Application
Turning
Chip-Breaker Code
FM4
Manufacturer Grade
WSM10S
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Number of Cutting Edges
2
Material
Carbide

Dimensions

Insert Size
21.52
Corner Radius
1/32 in
Mounting Hole Dia.
0.110"
Insert Thickness
0.0940"
Nose Radius
0.0310"
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
7.75mm
Thickness
3/32 in

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code DCMT2(1.5)2-FM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.