Shop WALTER

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # 7054158
  • Zoro # G4879749

product price: 
$
21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054158
Zoro #
G4879749
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110304-FM6 WSM20S
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Screw
Relief Angle
5 Degrees
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Coating
PVD
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
ANSI Number
VBMT221-FM6 WSM20S
Finish - Machining
TiAlN+Al2O3+Al
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Cutting Application
Turning
Number of Cutting Edges
2
Measurement System
Fractional Inch
Chip-Breaker Code
FM6
Primary Material Application ISO Code
M, S
Clearance Angle
5 Degrees
Shape
Rhombic
Primary Material Application
Nickel, Stainless Steel, Titanium
Manufacturer Grade
WSM20S
Included Angle
35 Degrees
ANSI Code
VBMT221-FM6 WSM20S
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
1/64 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Thickness
1/8 in
Depth of Cut
0.30 to 1.60mm
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VBMT221-FM6 WSM20S, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.