Shop WALTER

Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # 7054159
  • Zoro # G4849192

product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054159
Zoro #
G4849192
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT110304-FM6 WSM30S
Mounting Style
Screw
Hardened (H) Compatibility
No
ANSI Number
VBMT221-FM6 WSM30S
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
Relief Angle
5 Degrees
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
No. of Edges
2
Coating
PVD
ANSI Code
VBMT221-FM6 WSM30S
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
5 Degrees
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM30S
Included Angle
35 Degrees
Primary Material Application ISO Code
M, S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Material - Machining
Carbide
Measurement System
Fractional Inch
Number of Cutting Edges
2
Cutting Application
Turning
Chip-Breaker Code
FM6
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
1/64 in
Nose Radius
0.016"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Thickness
1/8 in
Cutting Edge Length
11.07mm
Depth of Cut
0.30 to 1.60mm

Description

Diamond Turning Insert, Chip-Breaker Code FM6, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VBMT221-FM6 WSM30S, Clearance Angle 5 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.