Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # 7054182
  • Zoro # G4844423
product price: 
$
24.69
/ea
Sold in multiples of 10 for $246.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054182
Zoro #
G4844423
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT160404-MM4 WSM30S
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Coating
PVD
No. of Edges
2
Mounting Style
Screw
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
ANSI Number
VBMT331-MM4 WSM30S
For Use With
Toolholders, Boring Bars
Finish - Machining
TiAlN+Al2O3+Al
Manufacturer Grade
WSM30S
Primary Material Application ISO Code
M, S
Chip-Breaker Code
MM4
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Measurement System
Fractional Inch
Included Angle
35 Degrees
Number of Cutting Edges
2
Shape
Rhombic
Cutting Application
Turning
ANSI Code
VBMT331-MM4 WSM30S
Material - Machining
Carbide
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
5 Degrees
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Mounting Hole Dia.
0.173"
Nose Radius
0.016"
Insert Thickness
0.1880"
Depth of Cut
0.40 to 2.00mm
Thickness
3/16 in
Cutting Edge Length
16.00mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 3/8 in, TiAlN+Al2O3+Al, ANSI Code VBMT331-MM4 WSM30S, Clearance Angle 5 Degrees

Ratings & reviews