Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # 7054180
  • Zoro # G4817290
product price: 
$
21.79
/ea
Sold in multiples of 10 for $217.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7054180
Zoro #
G4817290
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT110304-MM4 WSM10S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Coating
PVD
No. of Edges
2
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
VBMT221-MM4 WSM10S
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Relief Angle
5 Degrees
Stainless (M) Compatibility
Yes
Manufacturer Grade
WSM10S
Primary Material Application
Nickel, Stainless Steel, Titanium
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Chip-Breaker Code
MM4
Cutting Application
Turning
Material - Machining
Carbide
Number of Cutting Edges
2
Measurement System
Fractional Inch
Primary Material Application ISO Code
M, S
Shape
Rhombic
Included Angle
35 Degrees
Clearance Angle
5 Degrees
Finish - Machining
TiAlN+Al2O3+Al
ANSI Code
VBMT221-MM4 WSM10S
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
1/64 in
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Nose Radius
0.016"
Thickness
1/8 in
Cutting Edge Length
11.07mm
Depth of Cut
0.40 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VBMT221-MM4 WSM10S, Clearance Angle 5 Degrees

Ratings & reviews