Shop WIDIA

Diamond Turning Insert, Diamond, 5/32 in, GPHW, 1, Carbide

  • Mfr # 2827608
  • Zoro # G3879800

product price: 
$
22.55
/ea
Sold in multiples of 5 for $112.75

Key Features

Insert Shape
Diamond
Insert Style
GPHW
Inscribed Circle
5/32 in
Insert Size
0.1562"
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2827608
Zoro #
G3879800
UPC #
4021169371912
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
GPHW
Inscribed Circle
5/32 in
Chip-Breaker
Yes
Grade
CG6
Insert Material
Carbide
ISO Number
GPHW050104
Mounting Style
Taper Screw
Cutting Direction
Neutral
Style
GPHW
Coating
Bright (Uncoated)
ANSI Code
GPHW1211
Manufacturer Grade
CG6
Material - Machining
Carbide
Primary Material Application ISO Code
P
Finish - Machining
TiC
Measurement System
Fractional Inch
Shape
Rhombic
Clearance Angle
11 Degrees
Secondary Material Application ISO Code
K, M
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Secondary Material Application
Cast Iron, Stainless Steel
Included Angle
45 Degrees
Cutting Application
Turning
Number of Cutting Edges
2
Material
Carbide
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
0.1562"
Corner Radius
1/64 in
Insert Thickness
0.0620"
Mounting Hole Dia.
0.0840"
Thickness
1/16 in
Cutting Edge Length
5.61mm

Description

Diamond Turning Insert, Inscribed Circle 5/32 in, TiC, ANSI Code GPHW1211, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.