Diamond Turning Insert, Diamond, 2, VBMT, 1, Carbide

  • Mfr # 6787591
  • Zoro # G7926628
product price: 
$
22.39
/ea
Sold in multiples of 10 for $223.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6787591
Zoro #
G7926628
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
VBMT110304-MM4 WMP20S
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
ANSI Number
VBMT3(3)1.5
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
No
Coating
CVD
Clearance Angle
5 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiCN
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Included Angle
35 Degrees
Number of Cutting Edges
2
ANSI Code
VBMT221-MM4 WMP20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
WMP20S
Chip-Breaker Code
MM4
Cutting Application
Turning
Material - Machining
Carbide
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Thickness
1/8 in
Cutting Edge Length
11.07mm
Depth of Cut
0.40 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code MM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code VBMT221-MM4 WMP20S, Clearance Angle 5 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews