Diamond Turning Insert, Diamond, 2, VCMT, 1, Carbide

  • Mfr # 6465273
  • Zoro # G7927626
product price: 
$
22.49
/ea
Sold in multiples of 10 for $224.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6465273
Zoro #
G7927626
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT110304-FM4 WMP20S
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Screw
Relief Angle
7 Degrees
No. of Edges
2
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
VCMT2(2)0.5
Coating
CVD
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material - Machining
Carbide
Manufacturer Grade
WMP20S
Primary Material Application ISO Code
M, P
ANSI Code
VCMT221-FM4 WMP20S
Primary Material Application
Stainless Steel, Steel
Chip-Breaker Code
FM4
Shape
Rhombic
Included Angle
35 Degrees
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiCN
Cutting Application
Turning
Clearance Angle
7 Degrees
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Thickness
1/8 in
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
11.07mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiCN+Al2O3+TiCN, ANSI Code VCMT221-FM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews