Diamond Turning Insert, Diamond, 3, VCMT, 1, Carbide

  • Mfr # 6465441
  • Zoro # G7927678
product price: 
$
26.89
/ea
Sold in multiples of 10 for $268.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Insert Size
331
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6465441
Zoro #
G7927678
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3/8 in
Chip-Breaker
Yes
Grade
WMP20S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT160404-FM4 WMP20S
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Screw
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
VCMT3(3)0.5
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
CVD
No. of Edges
2
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Chip-Breaker Code
FM4
Number of Cutting Edges
2
Cutting Application
Turning
Primary Material Application ISO Code
M, P
Finish - Machining
TiCN+Al2O3+TiCN
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
WMP20S
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Shape
Rhombic
Included Angle
35 Degrees
Clearance Angle
7 Degrees
Primary Material Application
Stainless Steel, Steel
ANSI Code
VCMT331-FM4 WMP20S
Material
Carbide

Dimensions

Insert Size
331
Corner Radius
1/64 in
Insert Thickness
0.1880"
Nose Radius
0.0160"
Mounting Hole Dia.
0.173"
Depth of Cut
0.10 to 1.50mm
Cutting Edge Length
16.00mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 3/8 in, TiCN+Al2O3+TiCN, ANSI Code VCMT331-FM4 WMP20S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews