Diamond Turning Insert, Diamond, 2, VCMT, 1, Carbide

  • Mfr # 6917320
  • Zoro # G7927915
product price: 
$
23.19
/ea
Sold in multiples of 10 for $231.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6917320
Zoro #
G7927915
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
221
Corner Radius
1/64 in
Nose Radius
0.0160"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Thickness
1/8 in
Depth of Cut
0.40 to 2.50mm
Cutting Edge Length
11.07mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM10S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT110304-RM4 WSM10S
Relief Angle
7 Degrees
Coating
PVD
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Mounting Style
Screw
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
No
ANSI Number
VCMT222
No. of Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application ISO Code
M, S
Included Angle
35 Degrees
Chip-Breaker Code
RM4
Cutting Application
Turning
Clearance Angle
7 Degrees
Shape
Rhombic
Manufacturer Grade
WSM10S
ANSI Code
VCMT221-RM4 WSM10S
Number of Cutting Edges
2
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VCMT221-RM4 WSM10S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews