Shop WALTER

Diamond Turning Insert, Diamond, 2, VCMT, 1, Carbide

  • Mfr # 6839069
  • Zoro # G7927860

product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Insert Size
221
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6839069
Zoro #
G7927860
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT110304-FM4 WSM30S
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
VCMT221
Super Alloy (S) Compatibility
Yes
Mounting Style
Screw
Cutting Direction
Neutral
Coating
PVD
Steel (P) Compatibility
Yes
No. of Edges
2
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
35 Degrees
Manufacturer Grade
WSM30S
Finish - Machining
TiAlN+Al2O3+Al
Cutting Application
Turning
ANSI Code
VCMT221-FM4 WSM30S
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Titanium
Clearance Angle
7 Degrees
Chip-Breaker Code
FM4
Primary Material Application ISO Code
M, S
Material - Machining
Carbide
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Material
Carbide

Dimensions

Insert Size
221
Corner Radius
1/64 in
Insert Thickness
0.1250"
Nose Radius
0.0160"
Mounting Hole Dia.
0.110"
Cutting Edge Length
11.07mm
Thickness
1/8 in
Depth of Cut
0.10 to 1.50mm

Description

Diamond Turning Insert, Chip-Breaker Code FM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VCMT221-FM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.