Shop WALTER

Diamond Turning Insert, Diamond, 2, VCMT, 2, Carbide

  • Mfr # 6917324
  • Zoro # G7928070

product price: 
$
22.29
/ea
Sold in multiples of 10 for $222.90

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Insert Size
222
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6917324
Zoro #
G7928070
UPC #
-
Country of Origin
Germany
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
1/4 in
Chip-Breaker
Yes
Grade
WSM30S
Insert Material
Carbide
Insert Application
Roughing
Rake
Positive
ISO Number
VCMT110308-RM4 WSM30S
Relief Angle
7 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Mounting Style
Screw
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
No
ANSI Number
VCMT221
For Use With
Toolholders, Boring Bars
Coating
PVD
Super Alloy (S) Compatibility
Yes
Primary Material Application ISO Code
M, S
ANSI Code
VCMT222-RM4 WSM30S
Measurement System
Fractional Inch
Finish - Machining
TiAlN+Al2O3+Al
Material - Machining
Carbide
Number of Cutting Edges
2
Shape
Rhombic
Clearance Angle
7 Degrees
Included Angle
35 Degrees
Manufacturer Grade
WSM30S
Chip-Breaker Code
RM4
Cutting Application
Turning
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Material
Carbide

Dimensions

Insert Size
222
Corner Radius
1/32 in
Nose Radius
0.0310"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.110"
Cutting Edge Length
11.07mm
Thickness
1/8 in
Depth of Cut
0.60 to 3.00mm

Description

Diamond Turning Insert, Chip-Breaker Code RM4, Inscribed Circle 1/4 in, TiAlN+Al2O3+Al, ANSI Code VCMT222-RM4 WSM30S, Clearance Angle 7 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.